Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmstead Towel Bar

  • Mfr # 21114-ST

  • Zoro # G501203457


product price: $138.37
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Collection
Farmstead
Material
Stainless Steel
Color
Stainless Steel
Width
35.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21114-ST
Zoro #
G501203457
UPC #
885612682185
Country of Origin
Unknown

Dimensions

Width
35.25 in.
Height
0.75 in.

Details

Finish
Stainless Steel
Collection
Farmstead
Material
Stainless Steel
Color
Stainless Steel

Description

Custom-designed for the Farmstead kitchen sink, this towel bar mounts directly to the front of the sink to provide convenient storage for dish towels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.