Zoro Homepage

Farmstead Transitional Legs

  • Mfr # 21105-P5

  • Zoro # G801198866


product price: $620.81
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Finish
Iron Black
Body Material
Iron
Bowl Depth
4.25 in
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21105-P5
Zoro #
G801198866
UPC #
885612725639
Country of Origin
Unknown

Dimensions

Width
24.5 in
Bowl Depth
4.25 in
Height
24.5 in

Details

Finish
Iron Black
Body Material
Iron

Description

Complete the wall-mount installation of your Farmstead kitchen sink with these transitional-style legs. The Farmstead sink reimagines the traditional apron-front farmhouse sink with a clean, modern edge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.