
Filler Strip For Kohler Tailored Vani
Mfr # 99676-1WT
Zoro # G9154413
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Body Material
Veneer, Wood
Color
Grey
Overall Length
34-1/2 in
Overall Width
2 in
Overall Height
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99676-1WT
Zoro #
G9154413
UPC #
885612471192
Country of Origin
China
Dimensions
Overall Length
34-1/2 in
Overall Width
2 in
Overall Height
1/2 in
Details
Item
Filler Strip For Kohler Tailored Vani
Body Material
Veneer, Wood
Color
Grey
Collection
Jacquard
Finish
Mohair Gray
Description
Filler Strip For Kohler Tailored Vani
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.