
Filler Strip For Kohler Tailored Vanities
Mfr # 99676-1WC
Zoro # G901205907
product price: $75.67
/ea
Free Shipping & Returns
Key Features
Color
Felt Grey
Overall Height
0.5 in.
Overall Length
34.5 in.
Overall Width
2 in.
Finish
Felt Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99676-1WC
Zoro #
G901205907
UPC #
885612269416
Country of Origin
Unknown
Dimensions
Overall Height
0.5 in.
Overall Length
34.5 in.
Overall Width
2 in.
Details
Color
Felt Grey
Finish
Felt Grey
Description
Designed to work with the vanities in the KOHLER Tailored vanity collection, this filler strip is used when the vanity is placed next to a wall, to provide extra clearance and allow the vanity door to open freely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.