Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Panel Asm

  • Mfr # 1470589-NA-GC80

  • Zoro # G108454665


product price: $347.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
28.344 in
Width (In.)
0.375 in
Height (In.)
73.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470589-NA-GC80
Zoro #
G108454665
UPC #
195711025869
Country of Origin
Unknown

Dimensions

Length
28.344 in
Width (In.)
0.375 in
Height (In.)
73.937 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.