Zoro Homepage

Fixed Panel Asm

  • Mfr # 1470591-NA-GC05

  • Zoro # G508454791


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length
28.344 in
Width (In.)
0.375 in
Height (In.)
59.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470591-NA-GC05
Zoro #
G508454791
UPC #
195711025920
Country of Origin
Unknown

Dimensions

Length
28.344 in
Width (In.)
0.375 in
Height (In.)
59.687 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.