Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Panel Asm

  • Mfr # 1499305-NA-GC05

  • Zoro # G808590144


product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
22.344 in
Height (In.)
73.937 in
Width (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499305-NA-GC05
Zoro #
G808590144
UPC #
195711025975
Country of Origin
Unknown

Dimensions

Length
22.344 in
Height (In.)
73.937 in
Width (In.)
0.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.