Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Panel Assembly, 3/8 Glass

  • Mfr # 1483792-NA-GC81

  • Zoro # G408590148


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Length
77.974 in
Height (In.)
0.5 in
Width (In.)
22.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483792-NA-GC81
Zoro #
G408590148
UPC #
195711013057
Country of Origin
Unknown

Dimensions

Length
77.974 in
Height (In.)
0.5 in
Width (In.)
22.362 in

Description

Fixed Panel Assembly, 3/8 Glass
  • •77.974 in. L x 22.362 in. W x 0.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.