Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Showerhead, Metal

  • Mfr # 45215-G-CP

  • Zoro # G8277108


product price: $141.67
/ea
Free Shipping & Returns

Key Features

Width
5-1/4 in
Height
6-5/16 in
Finish
Polished Chrome
Material of Construction
Metal
Depth
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45215-G-CP
Zoro #
G8277108
UPC #
885612578570
Country of Origin
China

Dimensions

Width
5-1/4 in
Height
6-5/16 in
Depth
3-7/8 in
Connection Size
1/2 in
Face Dia.
6-5/16 in
Fixed Showerhead Width
4 1/2 in

Details

Item
Fixed Showerhead
Finish
Polished Chrome
Material of Construction
Metal
Connection
1/2"-14 NPT
Connection Type
NPT
Showerhead Type
Wall Mounted
Ligature Resistant
No
Primary Material
Metal
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, CEC, DOE Energy Policy Act of 1992, EPA WaterSense(R)
Flow Rate
1.75 gpm
Showerhead Function
Single
Showerhead Face Color
Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Fixed Showerhead Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
LOURE
Ligature-Resistant
Not Ligature-Resistant
Showerhead Material
Metal
Faucet Body Material
Metal
Trim Finish
Polished Chrome

Description

Fixed Showerhead, Connection Size 1/2 in, NPT, Metal, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 4 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, LOURE, Showerhead Function Single, Showerhead Shape Square, Wall Mounted, Polished Chrome

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.