Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Liner, 36 Vanity Mohair Grey

  • Mfr # 27935-1WT

  • Zoro # G404846713


product price: $19.98
/ea

Key Features

Depth
16.1875 in.
Height
44628 in.
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27935-1WT
Zoro #
G404846713
UPC #
885612967848
Country of Origin
Unknown

Dimensions

Depth
16.1875 in.
Height
44628 in.
Length
21 in.

Details

Item
Protective floor liner for 36" cabinet
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic

Description

Protective floor liner for 36" cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.