Zoro Homepage

Floor Liner, 60 Vanity Mohair Grey

  • Mfr # 27937-1WT

  • Zoro # G504846705


product price: $54.99
/ea

Key Features

Depth
17.1875 in.
Height
0.75 in.
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27937-1WT
Zoro #
G504846705
UPC #
885612967862
Country of Origin
Unknown

Dimensions

Depth
17.1875 in.
Height
0.75 in.
Length
23.125 in.

Details

Item
Protective floor liner for 60" cabinet
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic

Description

Protective floor liner for 60" cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.