Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Board Asm

  • Mfr # 1358412

  • Zoro # G508597290


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
35.826 in
Width
5.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1358412
Zoro #
G508597290
UPC #
195711042491
Country of Origin
Unknown

Dimensions

Length
10 in
Height
35.826 in
Width
5.157 in

Details

Item
Flush Board Asm

Description

Flush Board Asm
  • •10 in. L x 5.157 in. W x 35.826 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.