Flush Valve Kit, Blk
Mfr # K-1117210
Zoro # G8078026
product price: $26.59
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Mfr. No. K-4436
Color
Black
Finish
Unfinished
Size
5 in x 5 in x 14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1117210
Zoro #
G8078026
UPC #
650531865588
Country of Origin
United States
Dimensions
Size
5 in x 5 in x 14 in
Details
Item
Flush Valve Kit
Fits Brand
Kohler(R)
For Use With
Mfr. No. K-4436
Color
Black
Finish
Unfinished
Includes
Gaskets
Material
Metal, Plastic
Product Type
Flush Valve Kit
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Brand
Kohler(R)
Description
Flush Valve Kit, Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.