Flush Valve Kit, Blk
Mfr # K-1142714
Zoro # G8078437
product price: $35.55
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
Black
Includes
Gaskets
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1142714
Zoro #
G8078437
UPC #
650531939777
Country of Origin
United States
Dimensions
Size
5 in x 5 in x 14 in
Details
Item
Flush Valve Kit
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
Black
Includes
Gaskets
Material
Metal, Plastic
Finish
Unfinished
Product Type
Flush Valve Kit
Compatible SubBrand
Most Toilets
Compatible Brand
Kohler(R)
Compatible Product Type
Toilets
Description
Flush Valve Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.