Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve, Plastic, Black, Fits Kohler

  • Mfr # 1142714

  • Zoro # G5088872


product price: $26.49
/ea

Key Features

Fits Brand
Kohler(R)
For Use With
Wellworth and Highline Series Toilets
For Use With Mfr. Model Number
K-4468-0, K-4484-0
Color/Finish
Black
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1142714
Zoro #
G5088872
UPC #
650531939777
Country of Origin
United States

Dimensions

Size
1.28
Spud Connection Size
2 in

Details

Item
Manual Flush Valve
Fits Brand
Kohler(R)
For Use With
Wellworth and Highline Series Toilets
For Use With Mfr. Model Number
K-4468-0, K-4484-0
Color/Finish
Black
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Material
Rubber
Gallons per Flush
1.28 gpf
Flush Mode
Single Flush
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
K-4467
Compatible Brand
Kohler(R)
Compatible Series
HIGHLINE, WELLWORTH
Series
3200

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.