Flush Valve Seal, Plastic
Mfr # K-1131496
Zoro # G8078333
product price: $7.55
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
White
Size
2 11/16 in OD x 1 15/64 in ID x 1/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1131496
Zoro #
G8078333
UPC #
650531911308
Country of Origin
United States
Dimensions
Size
2 11/16 in OD x 1 15/64 in ID x 1/8 in
Details
Item
Flush Valve Seal
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
White
Material
Plastic
Finish
Unfinished
Product Type
Flush Valve Seal
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Series
Kohler(R)
Compatible Brand
Kohler(R)
Description
Flush Valve Seal, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.