Zoro Homepage

Flushometer 0.5 gpf, Polished Chrome, Single Flush, Urinal

  • Mfr # K-76318-CP

  • Zoro # G2153683


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA, CSA B651, ASME A112.18, CSA B125.1
Flush Mode
Single Flush
Fixture Type
Urinal
Spud Coupling
3/4"
Includes
Vacuum Breaker, Control Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-76318-CP
Zoro #
G2153683
UPC #
885612458407
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr.
Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Standards
ADA, CSA B651, ASME A112.18, CSA B125.1
Item
Flushometer
Flush Mode
Single Flush
Fixture Type
Urinal
Spud Coupling
3/4"
Includes
Vacuum Breaker, Control Stop
Valve Design
Piston
Finish
Polished Chrome
Fixture Connection
Top Spud
Gallons per Flush
0.5
Rough-In
12 in
Pressure Range
25 to 80 psi
Brand and Series
Kohler
Series
PRIMME
Compatible Brand
Universal
Product Type
Urinal Flush Valve
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
80 psi
Spud Location
Top
Compatible Product Type
Urinals
Compatible Series
Universal
Compatible Manufacturer Part Number
Universal
Ligature Resistant
No

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.