Zoro Homepage

Forté Shower Trim-Sculpted

  • Mfr # TS10276-4G-BN

  • Zoro # G001213208


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material
Brass
Standards
ASME, CSA
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS10276-4G-BN
Zoro #
G001213208
UPC #
885612781925
Country of Origin
Unknown

Details

Finish
Vibrant Brushed Nickel
Material
Brass
Standards
ASME, CSA
Color
Vibrant Brushed Nickel

Description

Forté faucets complement classic or contemporary spaces with their versatile design and effortless installation. This Forté shower trim includes a water-saving showerhead and a faceplate with sculpted lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.