Zoro Homepage

Forté Shower Trim-Sculpted

  • Mfr # TS10276-4G-CP

  • Zoro # G801212913


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Flow (GPM)
1.75
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS10276-4G-CP
Zoro #
G801212913
UPC #
885612781918
Country of Origin
Unknown

Details

Item
Shower Only Trim Package
Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Flow (GPM)
1.75
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Color
Polished Chrome
Compliance
ADA Compliant; CA Drought Compliant

Description

Forté faucets complement classic or contemporary spaces with their versatile design and effortless installation. This Forté shower trim includes a water-saving showerhead and a faceplate with sculpted lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.