Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forté Wall-Mount Supply Elbow With Check Valve

  • Mfr # 22174-BV

  • Zoro # G201243920


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Length
1-15/16 in
Width (In.)
2-1/2 in
Height (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22174-BV
Zoro #
G201243920
UPC #
885612668943
Country of Origin
Unknown

Dimensions

Length
1-15/16 in
Width (In.)
2-1/2 in
Height (In.)
2-1/2 in

Details

Finish
Vibrant Brushed Bronze

Description

The Forté collection's universal design complements all styles of bathroom decor. This Forté wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.