Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forte Deck-Mounted Handshower Holder

  • Mfr # 368-BN

  • Zoro # G9108012


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2-3/16 in
Color/Finish
Vibrant Brushed Nickel
Length (In.)
3-1/16 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-BN
Zoro #
G9108012
UPC #
650531294838
Country of Origin
China

Dimensions

Overall Width
2-3/16 in
Length (In.)
3-1/16 in
Overall Height
3 in

Details

Item
Forte Deck-Mounted Handshower Holder
Color/Finish
Vibrant Brushed Nickel

Description

Forte Deck-Mounted Handshower Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.