Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forte Multifunction Handshower 1.75Gpm

  • Mfr # 22165-G-BN

  • Zoro # G701199086


product price: $187.05
/ea
Free Shipping & Returns

Key Features

Overall Height
10-9/16 in
Color/Finish
Vibrant Brushed Nickel
Length (In.)
3-11/16 in
Overall Width
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22165-G-BN
Zoro #
G701199086
UPC #
885612722188
Country of Origin
Unknown

Dimensions

Overall Height
10-9/16 in
Length (In.)
3-11/16 in
Overall Width
5-1/16 in

Details

Color/Finish
Vibrant Brushed Nickel

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This Forté 1.75-gpm handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.