Forte(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead

  • Mfr # TLS10275-4-CP

  • Zoro # G2620595


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Features
Single Handle
ADA Compliant
Yes
Height
1-11/16"
Width
2-1/2"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS10275-4-CP
Zoro #
G2620595
UPC #
885612361035
Country of Origin
China

Dimensions

Height
1-11/16"
Width
2-1/2"

Details

Item
Tub Shower Trim
Features
Single Handle
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TLS10275-4-CP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.