Zoro Homepage

Garbage disposal air switch kit

  • Mfr # 35724-AF

  • Zoro # G121666472


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
1.81 in
Color/Finish
Vibrant French Gold
Overall Width (In.)
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35724-AF
Zoro #
G121666472
UPC #
195711060440
Country of Origin
China

Dimensions

Overall Length (In.)
1.81 in
Overall Width (In.)
1.81 in

Details

Color/Finish
Vibrant French Gold
Item
Kitchen Accessories

Description

This contemporary air switch kit offers a uniquely finish-matched, decorative solution compared to conventional wall-mount toggle switches. The activation button easily mounts to your sink or countertop, simplifying both installation and disposal use. Featuring a control box with two unswitched outlets, this kit pairs well with KOHLER touchless kitchen faucets with Response technology. At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.