
Garbage disposal air switch kit
Mfr # 35724-BV
Zoro # G521666560
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
1.81 in
Overall Length (In.)
1.81 in
Color/Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35724-BV
Zoro #
G521666560
UPC #
195711060433
Country of Origin
China
Dimensions
Overall Width (In.)
1.81 in
Overall Length (In.)
1.81 in
Details
Color/Finish
Vibrant Brushed Bronze
Item
Kitchen Accessories
Description
This contemporary air switch kit offers a uniquely finish-matched, decorative solution compared to conventional wall-mount toggle switches. The activation button easily mounts to your sink or countertop, simplifying both installation and disposal use. Featuring a control box with two unswitched outlets, this kit pairs well with KOHLER touchless kitchen faucets with Response technology. At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.