Gasket, Plastic
Mfr # K-1270755
Zoro # G8078428
product price: $4.99
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
White
Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1270755
Zoro #
G8078428
UPC #
885612456434
Country of Origin
China
Dimensions
Size
2 1/2 in x 2 1/2 in x 2 1/2 in
Details
Item
Gasket
Fits Brand
Kohler(R)
For Use With
Flush Valves
Color
White
Finish
Unfinished
Material
Plastic
Product Type
Gasket
Compatible Brand
Kohler(R)
Compatible Product Type
Toilets
Compatible Series
Kohler(R)
Compatible SubBrand
Most Toilets
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.