Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle, 22.5 HP

  • Mfr # PA-CH680-3135

  • Zoro # G6602723


product price: $3,001.99
/ea
Free Shipping & Returns

Key Features

HP
22.5 hp
Gross Torque
49.9 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1-7/16
Shaft Length (In.)
4 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH680-3135
Zoro #
G6602723
UPC #
650531996442
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1-7/16
Shaft Length (In.)
4 29/64 in
PTO Shaft Dia. (In.)
1.437 in
PTO Shaft Length (In.)
4.453 in
Overall Depth Facing PTO (In.)
19.2 in
Shaft Height (In.)
6.125 in
Overall Height (In.)
20.7 in
Overall Depth (In.)
19.2 in
PTO Shaft Height (In.)
6.125 in
Overall Width (In.)
18.7 in
Overall Width
14 in
Overall Height
19 in
Shaft Height
6 1/8 in
PTO Shaft Length
4 7/16 in
Overall Depth Facing PTO
19 3/16 in
Shaft Length
4 7/16 in
PTO Shaft Diameter
1 7/16 in
PTO Shaft Height
6 1/8 in
Overall Depth
17 11/16 in
Shaft Diameter
1 7/16 in

Details

HP
22.5 hp
Gross Torque
49.9 lb-ft
Shaft Orientation
Horizontal
Shaft Configuration
Drilled and Tapped 1.5" Deep, 5/8"-18 UNF
Air Filter
Pleated Paper
Low Oil Shut Down
No
RPM
3,600 RPM
Starter Type
Electric
Air Cleaner Type
Dual Element
Rotation
CCW-SE
Function
Aerial Lift, Auger, Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Goaring Equipment, Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
Start
Electric
Cylinders
2
Overall W Facing PTO (In.)
18.7 in
Muffler
No
Application
Aerial Lift, Auger, Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Goaring Eq., Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
Shaft Key (In.)
3/8 in
PTO Shaft Key (In.)
0.375 in
Engine RPM
3,600 RPM
Maintenance Frequency
100 Hour Air Filter and Change Oil, 200 Hour Air and Oil Filter
Bearings
Sleeve
Includes
Aluminum Block, Choke, Closed Breather System, Key Switch, Throttle
Features
High Efficiency, Heavy Duty Air Filters Provide Protection from Debris and Ensure Longer Service Intervals
Item
Gasoline Engine
4 Cycle Engine
Y
Ignition Type
Electronic
Agency Compliance
EPA
Overall H Facing PTO (In.)
20.7 in
Recommended Use
Aerial Lift, Augers, Cable Layer, Compressors, Concrete Saw, Curber, Fire Pump, Goaring Equipment, Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
Gear Box
Internal
Design
Overhead Valve
Standards
EPA
Shaft Key
3/8 in
Maximum Speed
3,600 RPM
Engine Cycle
4-Cycle
Overall H Facing PTO
20 11/16 in
Engine Series
CH680 Series
Engine Brand
Kohler
Number of Cylinders
2
Horsepower
22.5 hp
Overall W Facing PTO
18 11/16 in
Engine Displacement
673.51 cc
Start Type
Electric
CARB Compliant
CARB Compliant

Description

Gasoline Engine, Engine Series CH680 Series, Gross Torque 49.9 lb-ft, Horsepower 22.5 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.5 In. Deep, 5/8 In.-18 UNF, Shaft Diameter 1 7/16 in, Shaft Length 4 7/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 673.51 cc, Engine Cycle 4-Cycle, Overall Depth 17 11/16 in, Overall Depth Facing PTO 19 3/16 in, Overall H Facing PTO 20 11/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.