Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle, 25 HP

  • Mfr # PA-CV740-3001

  • Zoro # G6528006


product price: $3,439.99
/ea
Free Shipping & Returns

Key Features

HP
25 hp
Gross Torque
39.2 lb-ft
Shaft Orientation
Vertical
Shaft Dia. (In.)
1-1/8
Shaft Length (In.)
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CV740-3001
Zoro #
G6528006
UPC #
650531995537
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1-1/8
Shaft Length (In.)
3 5/32 in
PTO Shaft Length (In.)
3.16 in
PTO Shaft Dia. (In.)
1.0 in
Overall Height (In.)
17.95 in
Overall Width (In.)
18.8 in
Overall Depth Facing PTO (In.)
20.0 in
Overall Depth (In.)
20 in
Overall Height
14 1/8 in
Overall Width
17 13/16 in
Overall Depth Facing PTO
20 in
PTO Shaft Length
3 3/16 in
Shaft Length
3 3/16 in
Overall Depth
17 11/16 in
Shaft Diameter
1 1/8 in
PTO Shaft Diameter
1 in

Details

HP
25 hp
Gross Torque
39.2 lb-ft
Shaft Orientation
Vertical
Start
Electric
Maintenance Frequency
100 Hour Air Filter and Change Oil, 200 Hour Air and Oil Filter
4 Cycle Engine
Y
Air Filter
Pleated Paper
Gear Box
Internal
Engine RPM
3,600 RPM
Overall H Facing PTO (In.)
17.95 in
Muffler
No
Rotation
CCW-SE
Features
High Efficiency, Heavy Duty Air Filters Provide Protection from Debris and Ensure Longer Service Intervals
Overall W Facing PTO (In.)
18.8 in
Shaft Configuration
Drilled and Tapped 1 1/2" Deep, 7/16 20 UNF
PTO Shaft Key (In.)
0.25 in
Item
Gasoline Engine
Design
Overhead Valve
Function
Aerial Lift, Auger, Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Goaring Equipment, Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
Cylinders
2
Ignition Type
Electronic
Starter Type
Electric
Agency Compliance
EPA
RPM
3,600 RPM
Includes
20 A Alternator, Full Pressure Lubrication, Pulse Fuel Pump
Low Oil Shut Down
No
Recommended Use
Industrial/Construction
Bearings
Sleeve
Application
Aerial Lift, Auger, Boaring Eq., Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
Shaft Key (In.)
1/4 in
Air Cleaner Type
Dual Element
Standards
EPA
Maximum Speed
3,600 RPM
Engine Brand
Kohler
Engine Series
CV740 Series
Number of Cylinders
2
Shaft Key
1/4 in
Start Type
Electric
Engine Displacement
721.03 cc
Engine Cycle
4-Cycle
Overall H Facing PTO
17 15/16 in
CARB Compliant
CARB Compliant
Horsepower
25 hp
Overall W Facing PTO
18 13/16 in

Description

Gasoline Engine, Engine Series CV740 Series, Gross Torque 39.2 lb-ft, Horsepower 25 hp, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 1 1/2 In. Deep, 7/16 20 UNF, Shaft Diameter 1 1/8 in, Shaft Length 3 3/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 721.03 cc, Engine Cycle 4-Cycle, Overall Depth 17 11/16 in, Overall Depth Facing PTO 20 in, Overall H Facing PTO 17 15/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.