Zoro Homepage

Gasoline Engine, 4 Cycle, 6.5 HP

  • Mfr # PA-SH265-3011

  • Zoro # G8634631


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
10.2 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-SH265-3011
Zoro #
G8634631
UPC #
650531948359
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
PTO Shaft Dia. (In.)
0.75 in
Overall Depth Facing PTO (In.)
12.3 in
PTO Shaft Length (In.)
2.42 in
Shaft Height (In.)
4.17 in
Overall Height (In.)
13.5 in
Overall Depth (In.)
12.3 in
Overall Width (In.)
14.3 in
PTO Shaft Height (In.)
4.17 in
Overall Width
12 1/2 in
Overall Height
13 1/2 in
PTO Shaft Diameter
3/4 in
Overall Depth
14 3/8 in
PTO Shaft Height
4 3/16 in
PTO Shaft Length
2 7/16 in
Shaft Diameter
3/4 in
Overall Depth Facing PTO
12 5/16 in
Shaft Height
4 3/16 in
Shaft Length
2 7/16 in

Details

Type
4 cycle
HP
6.5 hp
Gross Torque
10.2 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.8 qt
Application
Dethatcher, Go-Cart
Start
Recoil
Agency Compliance
EPA
Starter Type
Recoil
Function
Go Cart, Utililty
Maintenance Frequency
100 Hour Oil and Air Filter
Overall H Facing PTO (In.)
13.5 in
Item
Gasoline Engine
Shaft Configuration
Drilled and Tapped, 5/16 24 UNF
Shaft Key (In.)
47/250 in
RPM
3,600 RPM
Design
Overhead Valve
Cylinders
1
Features
Smooth Operation from Reduced Noise and Vibration
Engine RPM
3,600 RPM
Air Filter
Pleated Paper Encased w/Perforated Metal/Foam Pre Cleaner
Muffler
Yes
Bearings
Dual Ball
Series
Courage
Rotation
CCW-SE
Low Oil Shut Down
Yes
PTO Shaft Key (In.)
0.188 in
Ignition Type
Electronic
4 Cycle Engine
yes
Overall W Facing PTO (In.)
14.3 in
Gear Box
Internal
Includes
Complete
Air Cleaner Type
Dual Element
Recommended Use
Industrial/Construction
Standards
CARB Phase III, EPA Phase III, EU Stage V
Maximum Speed
3,600 RPM
Engine Displacement
16.39 cc
Engine Brand
Kohler
Engine Cycle
4-Cycle
Shaft Key
3/16 in
Start Type
Recoil
Horsepower
6.5 hp
Overall W Facing PTO
14 5/16 in
CARB Compliant
CARB Non-Compliant
Engine Series
SH265 Series(TM)
Overall H Facing PTO
13 1/2 in
Fuel Tank Capacity
3.4 qt
Number of Cylinders
1

Description

Gasoline Engine, Engine Series SH265 Series(TM), Gross Torque 10.2 lb-ft, Horsepower 6.5 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped, 5/16 24 UNF, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Kohler, Engine Displacement 16.39 cc, Fuel Tank Capacity 3.4 qt, Engine Cycle 4-Cycle, Overall Depth 14 3/8 in, Overall Depth Facing PTO 12 5/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.