Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle, 9.5 HP

  • Mfr # PA-CH395-3149

  • Zoro # G7123986


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
13.9 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1
Shaft Length (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH395-3149
Zoro #
G7123986
UPC #
885612357847
Country of Origin
China

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
3 1/2 in
Overall Depth Facing PTO (In.)
15.86 in
Overall Width (In.)
16.83 in
Shaft Height (In.)
5.26 in
PTO Shaft Length (In.)
3.49 in
PTO Shaft Height (In.)
5.26 in
Overall Depth (In.)
15.86 in
Overall Height (In.)
17.75 in
PTO Shaft Dia. (In.)
1.0 in
Overall Height
16 11/16 in
Overall Width
15 7/8 in
PTO Shaft Diameter
1 in
Overall Depth Facing PTO
15 7/8 in
Shaft Height
5 1/4 in
PTO Shaft Height
5 1/4 in
Overall Depth
16 13/16 in
Shaft Length
3 1/2 in
PTO Shaft Length
3 1/2 in
Shaft Diameter
3/4 in

Details

Type
4 cycle
HP
9.5 hp
Gross Torque
13.9 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
7.8 qt
Starter Type
Recoil
Overall W Facing PTO (In.)
16.83 in
Maintenance Frequency
100 Hour Oil Change, 200 Hour Replace Air Filter
Includes
Amp Choke, Dual Oil Fill/Drain, Engine Mounted Throttle, Fuel Shut Off Valve, Remote Throttle Ready, Stellite Exhaust Valve, Variable Speed
Gear Box
Internal
4 Cycle Engine
yes
Function
Brush Cutter, Conveyor, Log Splitter, Utility, Vibrator
Overall H Facing PTO (In.)
17.75 in
Bearings
Dual Ball
Air Cleaner Type
Quad Clean 4 Stage Heavy Duty Cyclonic
Rotation
CCW-SE
Engine RPM
3,750 RPM
Item
Gasoline Engine
Muffler
Yes
PTO Shaft Key (In.)
0.25 in
Recommended Use
Industrial/Construction
Application
Conveyor, Log Splitter, Tiller, Two Wheeled Tractor, Utility, Vibrator
Ignition Type
Electronic
Design
Overhead Valve
Shaft Configuration
Drilled and Tapped 1.1" Deep, 7/16 20 UNF
RPM
3,750 RPM
Agency Compliance
EPA
Shaft Key (In.)
1/4 in
Start
Recoil
Features
Power or Repower your Equipment without Expensive Modifications
Cylinders
Cast Iron Cylinder Liner
Series
Command Pro
Low Oil Shut Down
Yes
Air Filter
Pleated Paper Encased w/Perforated Metal/Foam Pre Cleaner
Standards
CARB Phase III, EPA Phase III, EU Stage V
Engine Series
CH395 Series
Number of Cylinders
1
Engine Displacement
276.94 cc
CARB Compliant
CARB Compliant
Engine Cycle
4-Cycle
Shaft Key
1/4 in
Overall W Facing PTO
16 13/16 in
Maximum Speed
4,000 RPM
Horsepower
9.5 hp
Fuel Tank Capacity
7.4 qt
Overall H Facing PTO
17 3/4 in
Start Type
Recoil
Engine Brand
Kohler

Description

Gasoline Engine, Engine Series CH395 Series, Gross Torque 13.9 lb-ft, Horsepower 9.5 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.1 In. Deep, 7/16 20 UNF, Shaft Diameter 3/4 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 276.94 cc, Fuel Tank Capacity 7.4 qt, Engine Cycle 4-Cycle, Overall Depth 16 13/16 in, Overall Depth Facing PTO 15 7/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.