Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle Type, 4.5 HP

  • Mfr # PA-CH245-3152

  • Zoro # G0985667


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
9.8 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
0.75
Shaft Length (In.)
2 21/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA-CH245-3152
Zoro #
G0985667
UPC #
885612556295
Country of Origin
China

Dimensions

Shaft Dia. (In.)
0.75
Shaft Length (In.)
2 21/50 in
PTO Shaft Length (In.)
2.42 in
Overall Height (In.)
14.2031 in
Overall Depth Facing PTO (In.)
12.7 in
Shaft Height (In.)
4.2 in
Overall Width (In.)
15.2 in
PTO Shaft Height (In.)
4.2 in
PTO Shaft Dia. (In.)
0.75 in
Overall Depth (In.)
12.7031 in
PTO Shaft Height
4 3/16 in
Overall Width
11 5/8 in
Overall Depth Facing PTO
12 11/16 in
Shaft Diameter
3/4 in
PTO Shaft Diameter
3/4 in
Shaft Height
4 3/16 in
Overall Height
12 1/2 in
Shaft Length
2 7/16 in
Overall Depth
13 7/8 in
PTO Shaft Length
2 7/16 in

Details

Type
4 cycle
HP
4.5 hp
Gross Torque
9.8 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.1 qt
Item
Gasoline Engine
Ignition Type
Electronic
4 Cycle Engine
yes
Low Oil Shut Down
Yes
Overall H Facing PTO (In.)
15.18 in
Application
Gasoline Engine Machinery
Shaft Key (In.)
19/100 in
Muffler
Yes
Maintenance Frequency
100 Hour Air Filter and Change Oil, 200 Hour Air and Oil Filter
Engine RPM
3,600 RPM
Series
Command Pro
Air Filter
Pleated Paper Encased w/Perforated Metal/Foam Pre Cleaner
Recommended Use
Industrial/Construction
Design
Overhead Valve
Air Cleaner Type
Quad Clean 4 Stage Heavy Duty Cyclonic
Function
Aerator, Air Compressor, Chipper, Concrete Screed, Concrete Trowel, Edger, Go Kart, Greens Mower, Ground Pounder, Log Splitter, Pressure Washer, Pump, Tiller
RPM
3,600 RPM
Start
Recoil
Shaft Configuration
Key
Starter Type
Recoil
Cylinders
1
Bearings
Dual Ball
Features
Power or Repower your Equipment without Expensive Modifications
Overall W Facing PTO (In.)
15.15 in
Rotation
CCW-SE
Gear Box
Internal
PTO Shaft Key (In.)
0.19 in
Agency Compliance
CARB Tier 3/ EPA Phase III
CARB Compliant
CARB Compliant
Horsepower
4.5 hp
Start Type
Recoil
Engine Cycle
4-Cycle
Engine Brand
Kohler
Maximum Speed
3,600 RPM
Overall H Facing PTO
15 3/16 in
Engine Series
CH245 Series
Overall W Facing PTO
15 1/8 in
Standards
CARB Phase III, EPA Phase III, EU Stage V
Number of Cylinders
1
Fuel Tank Capacity
3.1 qt
Engine Displacement
176.98 cc
Shaft Key
3/16 in

Description

Gasoline Engine, Engine Series CH245 Series, Gross Torque 9.8 lb-ft, Horsepower 4.5 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 176.98 cc, Fuel Tank Capacity 3.1 qt, Engine Cycle 4-Cycle, Overall Depth 13 7/8 in, Overall Depth Facing PTO 12 11/16 in, Overall H Facing PTO 15 3/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.