Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbox Asm, Lid

  • Mfr # 1355929

  • Zoro # G208769683


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
4.566 in
Height
3.7 in
Length
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1355929
Zoro #
G208769683
UPC #
195711042460
Country of Origin
Unknown

Dimensions

Width
4.566 in
Height
3.7 in
Length
6.85 in

Description

Gearbox Asm, Lid
  • •6.85 in. L x 4.566 in. W x 3.7 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.