Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geometric Insight Dm Faucet

  • Mfr # 7516-SATA-CP

  • Zoro # G014539487


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Width
2.38 in
Standards
Low Lead Certified;ADA Compliant
Color
Polished Chrome
Length
5.31 in
Depth
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7516-SATA-CP
Zoro #
G014539487
UPC #
195711123992
Country of Origin
Unknown

Dimensions

Width
2.38 in
Length
5.31 in
Depth
5.19 in

Details

Standards
Low Lead Certified;ADA Compliant
Color
Polished Chrome

Description

The Geometric touchless single-hole lavatory sink faucet with Insight sensor technology features an adaptive infrared sensor that gathers and analyzes the surrounding area upon installation. After recording these details, Insight sensor technology calibrates the sensor to filter false triggers and optimize the faucet's operation. This faucet is hybrid energy cell-powered and flows at a water-saving 0.35 gpm.


  • • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Vandal-resistant aerator
  • • Factory-set 30-second maximum continual run cycle
  • • 24" (610 mm) flexible supply hose for easy installation
  • • 5-5/16" (135 mm) spout reach
  • • Less drain
  • • Less temperature mixer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.