Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geometric Insight Dm Faucet W/Mixer

  • Mfr # 7517-VS

  • Zoro # G601247115


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Finish
Vibrant Stainless
Body Material
Brass
Includes
Handles Included
Width
2.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-VS
Zoro #
G601247115
UPC #
650531917430
Country of Origin
Unknown

Dimensions

Width
2.4375 in.
Overall Height
5-7/16 in (measured from the counter top to the highest part of the faucet)
Height
5.4375 in.

Details

Mounting Type
Single Hole
Finish
Vibrant Stainless
Body Material
Brass
Includes
Handles Included
Color
Vibrant Stainless
Valve Type
Solenoid
Spout Reach
5-5/16" (measured from the center of the faucet base to the center of the spout's outlet)
Faucet Type
Bathroom Sink Faucet
Application
Approved for Commercial Use
Flow Rate - Maximum
0.5 gpm

Description

The KOHLER hybrid energy system is a first-of-its kind 30-year power solution for touchless faucets. When combined with Insight Technology, this system provides an environmentally-friendly, virtually maintenance-free electronic faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.