Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gilford Scrub-Up/Plaster Sink With T, Wall Mounted Mount, 2 Hole

  • Mfr # 12787-0

  • Zoro # G8848662


product price: $2,069.21
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Mounting Type
Wall Mounted
Overall Width
22 in
Overall Height
17-1/2 in
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12787-0
Zoro #
G8848662
UPC #
040688012254
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
22 in
Overall Height
17-1/2 in
Bowl Depth
8-5/8 in
Faucet Hole Dia.
1-3/8 in
Bowl Length
28 in
Bowl Width
18 in

Details

Mounting Type
Wall Mounted
Number of Holes
2
Item
Gilford Scrub-Up/Plaster Sink With T
With Faucet / Without Faucet
Without Faucet
Color
White
No. of Bowls
1
Bowl Shape
Rectangular
Faucet Mounting Centers
8 in
Material
Vitreous China
Number of Faucet Holes Required
2
Drain Location
Rear

Description

Gilford Scrub-Up/Plaster Sink With T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.