Glass: 4H: 5/16 X 22.125 X 22.250

  • Mfr # 1442033-13-G05

  • Zoro # G708584328


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.3 in
Overall Length
22.5 in
Overall Width
22.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1442033-13-G05
Zoro #
G708584328
UPC #
195711062932
Country of Origin
Unknown

Dimensions

Overall Height
0.3 in
Overall Length
22.5 in
Overall Width
22.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.