Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Service, 36 Pivot Panel Anodized Brushed Nickel

  • Mfr # GK1570795-BNK-GC05

  • Zoro # G315622338


product price: $269.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Finish
Anodized Brushed Nickel
Width (In.)
4.19 in
Length
38.69 in
Color
Nickel
Depth (In.)
80.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK1570795-BNK-GC05
Zoro #
G315622338
UPC #
195711205025
Country of Origin
Unknown

Dimensions

Width (In.)
4.19 in
Length
38.69 in
Depth (In.)
80.88 in

Details

Finish
Anodized Brushed Nickel
Color
Nickel

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.