Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Service, Fixed Panel Asm, 5/16

  • Mfr # GK1434809-NA-GC80

  • Zoro # G815622210


product price: $444.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Length
36.94 in
Width (In.)
4.19 in
Depth (In.)
81.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK1434809-NA-GC80
Zoro #
G815622210
UPC #
195711196217
Country of Origin
Unknown

Dimensions

Length
36.94 in
Width (In.)
4.19 in
Depth (In.)
81.19 in

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.