Zoro Homepage

Glen Falls Top-/Under-Mount Utility

  • Mfr # 19017-2-0

  • Zoro # G9145654


product price: $798.52
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Mounting Type
Drop In, Undermount
Color
White
Overall Length
25 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19017-2-0
Zoro #
G9145654
UPC #
885612424211
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
13-5/8 in
Bowl Size
21-1/2 in x 15-1/2 in
Bowl Depth
13 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Glen Falls Top-/Under-Mount Utility
Body Material
Cast Iron
Mounting Type
Drop In, Undermount
Color
White
No. of Bowls
1
Number of Holes
2
Bowl Shape
Rectangular
Collection
Glen Falls
Faucet Mounting Centers
4 in

Description

Glen Falls Top-/Under-Mount Utility

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.