Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenbury Q3 Advantage Seat Eb

  • Mfr # 4733-V10

  • Zoro # G412371962


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
14.19 in
Seat Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4733-V10
Zoro #
G412371962
UPC #
195711103321
Country of Origin
Unknown

Dimensions

Width
14.19 in
Seat Height
1.13 in

Details

Material
Plastic

Description

With a traditional style that complements classic bathroom decor, this Glenbury seat fits most elongated toilets. Made of durable, stain-resistant plastic, the ergonomically contoured seat includes Grip-Tight bumpers that keep the seat from shifting. This soft-close seat features innovative technology that prevents slamming and simplifies both cleaning and installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.