Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenbury Readylatch Qc Eb Toilet Seat

  • Mfr # 4733-RL-17

  • Zoro # G912373329


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
14.19 in
Seat Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4733-RL-17
Zoro #
G912373329
UPC #
195711159632
Country of Origin
Unknown

Dimensions

Width
14.19 in
Seat Height
2.19 in

Details

Material
Plastic

Description

Designed to fit most elongated toilets, this Glenbury toilet seat combines traditional styling with innovative technology. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.