Gooseneck Bathroom Faucet, Manual

  • Mfr # K-100T70-5AKL-CP

  • Zoro # G8088115


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Features
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-100T70-5AKL-CP
Zoro #
G8088115
UPC #
885612551788
Country of Origin
United States

Dimensions

Spout Height
11 1/2 in
Spout Length
5 1/4 in
Overall Height
28 1/2 in
Spout Height - Maximum
16 5/8 in
Overall Width
9 3/4 in
For Mounting Hole Diameter - Maximum
1 3/4 in
Inlet Connection Size
3/8 in
Spout Outlet Height
11 1/2 in
For Surface Thickness - Maximum
1 3/4 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Application
Commercial
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/4 in
Water Inlet Connection Type
NPSM
Max. Mounting Hole Center Distance
Single Hole
Standards
ADA, All Applicable US Federal and State Material Regulations, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Power Source
Manual
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Drain Style
Drain Not Included
Series
Triton Bowe(TM)
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Number of Mounting Holes
1
Legend Style
Color
Inlet Connection Type
NPSM
Pressure - Maximum
60 psi
Compatible Cartridge Manufacturer Part Number
None
CEC Compliance
Not CEC Compliant
For Location
Bathroom
Flow Type
Laminar
Includes Drain
Drain Not Included
Flow Rate - Maximum
1 gpm
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Spout Shape
Gooseneck
Operation Method
Manual
Ligature Resistance
No
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.