Gooseneck Bathroom Faucet, Manual

  • Mfr # K-400T70-4AKL-CP

  • Zoro # G8086514


product price: $185.65
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Standards
ADA, All Applicable US Federal and State Material Regulations, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T70-4AKL-CP
Zoro #
G8086514
UPC #
885612512963
Country of Origin
United States

Dimensions

Spout Height
7 3/4 in
Overall Height
15 1/3 in
Spout Length
5 3/16 in
For Surface Thickness - Maximum
1 3/4 in
Overall Width
6 in
Spout Height - Maximum
12 13/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
7 3/4 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Standards
ADA, All Applicable US Federal and State Material Regulations, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Features
Mounting Hardware Included
Water Inlet Connection Type
Push in Compression
Valve Type
Ceramic Disc
Drain Style
Drain Not Included
Faucet Type
Bathroom Sink Faucet
Temperature Control
Non-Adjustable Temperature
Power Source
Manual
Spout Reach
5 3/16 in
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
Single Hole
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Application
Commercial
Series
Triton Bowe(TM)
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
No
Flow Rate - Maximum
1 gpm
Spout Shape
Gooseneck
For Location
Bathroom
Inlet Connection Type
Compression
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
2
Pressure - Maximum
60 psi
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Laminar
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes Drain
Drain Not Included
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.