Gooseneck Bathroom Faucet, Manual

  • Mfr # K-400T70-4ANL-CP

  • Zoro # G8089497


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T70-4ANL-CP
Zoro #
G8089497
UPC #
885612512956
Country of Origin
United States

Dimensions

Spout Length
5 3/16 in
Overall Height
15 1/3 in
Spout Height
7 3/4 in
For Surface Thickness - Maximum
1 3/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 13/16 in
Spout Outlet Height
7 3/4 in
Overall Width
6 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Standards
All applicable US Federal and State Material Regulations, ASME A112.18.1, California Energy Commission (CEC), CSA B125.1, DOE-Energy Policy Act 1992, NSF/ANSI 372, NSF/ANSI 61
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Water Inlet Connection Type
Push in Compression
Spout Reach
5 3/16 in
Max. Mounting Hole Center Distance
Single Hole
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Drain Style
Drain Not Included
Series
Triton Bowe(TM)
ADA Compliance
Not ADA Compliant
Features
Mounting Hardware Included
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
Compression
For Location
Bathroom
Includes Drain
Drain Not Included
Number of Mounting Holes
3
Flow Type
Laminar
Spout Shape
Gooseneck
Pressure - Maximum
60 psi
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
None
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.