Gooseneck Bathroom Faucet, Manual

  • Mfr # K-400T70-5ANL-CP

  • Zoro # G8086566


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Spout Length
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T70-5ANL-CP
Zoro #
G8086566
UPC #
885612512918
Country of Origin
United States

Dimensions

Spout Length
5 3/16 in
Spout Height
7 3/4 in
Overall Height
15 1/3 in
Spout Height - Maximum
12 13/16 in
For Surface Thickness - Maximum
1 3/4 in
Spout Outlet Height
7 3/4 in
Overall Width
6 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Spout Reach
5 3/16 in
Faucet Type
Bathroom Sink Faucet
Application
Commercial
Drain Style
Drain Not Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Temperature Control
Non-Adjustable Temperature
Valve Type
Ceramic Disc
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
ADA Compliance
ADA Compliant
Power Source
Manual
Series
Triton Bowe(TM)
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Pressure - Maximum
60 psi
Includes Drain
Drain Not Included
Number of Mounting Holes
2
Operation Method
Manual
Flow Type
Laminar
Inlet Connection Type
Compression
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Ligature Resistance
No
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.