Gooseneck Bathroom Faucet, Manual

  • Mfr # K-800T70-5ANL-CP

  • Zoro # G8086733


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Flow Rate
0.5 gpm
Handle Material
Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-800T70-5ANL-CP
Zoro #
G8086733
UPC #
885612513113
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/2 in
Spout Height
7 9/16 in
Manufacturers Warranty Length
1 yr
Max. Installation Surface Thickness
1 9/16 in
Overall Height
20 in
Spout Length
5 3/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 5/8 in
Spout Outlet Height
7 9/16 in
For Surface Thickness - Maximum
1 9/16 in
Overall Width
5 3/16 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Flow Rate
0.5 gpm
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Faucet Body Material
Brass
Power Source
Manual
Replacement Cartridge Mfr. Model Number
None
Faucet Type
Bathroom Sink Faucet
Temperature Control
Non-Adjustable Temperature
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 3/16 in
Faucet Finish
Polished Chrome
Faucet Activation
Manual
Valve Type
Ceramic Disc
Drain Style
Drain Not Included
Water Inlet Connection Type
Push in Compression
Faucet Handle Material
Brass
Series
Triton Bowe(TM)
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Features
Mounting Hardware Included
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
16 in
Compatible Cartridge Manufacturer Part Number
None
Includes Drain
Drain Not Included
Pressure - Maximum
60 psi
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Gooseneck
Flow Type
Laminar
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.