Zoro Homepage

Gooseneck Kitchen/Bathroom Faucet

  • Mfr # K-104B76-SANA-CP

  • Zoro # G8086645


product price: $560.51
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Water Inlet Connection Type
Push in Compression
Features
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-104B76-SANA-CP
Zoro #
G8086645
UPC #
885612789488
Country of Origin
China

Dimensions

Spout Length
4 7/8 in
Spout Height
6 13/16 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
6 13/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/4 in
Overall Width
4 7/8 in
Spout Outlet Height
6 13/16 in

Details

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Item
Kitchen and Bathroom Sensor Faucet
Water Inlet Connection Type
Push in Compression
Features
Mounting Hardware Included
Valve Type - Faucets
Thermostatic Mixing Valve
Drain Style
Grid Strainer
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Power Source
Battery
Max. Mounting Hole Center Distance
Single Hole
Series
Kinesis(TM)
Includes
Mounting Hardware
Temperature Control
Non-Adjustable Temperature
Drain Type
Grid Strainer
Standards
ADA, ANSI A117.1, ASME A112.18.1CSA B125.1, CEC, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Application
Commercial
ADA Compliance
ADA Compliant
Spout Reach
4 7/8 in
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Ligature Resistance
No
Includes Handle
Handle Not Included
Inlet Connection Type
Compression
Includes Transformer
Transformer Not Required
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Includes Drain
Drain Included
Spout Style
Fixed
Sensor Range - Minimum
2 in
Spout Shape
Arc
Includes Batteries
Batteries Included
Number of Mounting Holes
1
Sensor Range - Maximum
5 1/8 in
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec
Pressure - Maximum
125 psi
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.