Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Pull Out Kitchen Faucet, Manual, Single Hole Mount, 1, 3 Hole

  • Mfr # K-596-CP

  • Zoro # G2147216


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1, 3
Mounting Hole Center to Center
Single Hole
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-596-CP
Zoro #
G2147216
UPC #
650531660640
Country of Origin
Multiple

Dimensions

Height
16-5/8"
Spout Length
9"
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height
47 7/8 in
Max. Installation Surface Thickness
2-1/2"
Water Inlet Connection Size
3/8"
Spout Height
9-5/8"
Overall Width
9 in
Spout Outlet Height
9 5/8 in
Spout Height - Maximum
9 5/8 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
2 1/2 in
For Mounting Hole Diameter - Maximum
1 5/16 in

Details

Number of Holes
1, 3
Mounting Hole Center to Center
Single Hole
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Gooseneck Pull Out Kitchen Faucet
ADA Compliance
Yes
Standards
ASME A112.18.1/CSA B125.1, NSF 61, ANSI A117.1, NSF 372, CSA B651
Drain Type
Drain Not Included
Flow Outlet Type - Faucet
Spray
Faucet Finish
Chrome
Replacement Cartridge
None
Ligature Resistant
No
Connection
3/8" Compression
Series
Simplice
Mounting Type - Faucet
Deck
Body Material
Premium Metal
Faucet Type
Kitchen Sink Faucet
Valve Type
Ceramic
Flow Outlet Type (Faucet)
Spray
Includes
Escutcheon Plate, Supply Lines, Installation Ring
Features
Flexible Supply Lines
Handle Material
Metal
Power Source
Manual
Temperature Control
Yes
Spout Reach
9"
Faucet Handle Material
Brass
Faucet Body Material
Brass
Faucet Activation
Manual
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
CEC Compliant
Non CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Compatible Cartridge Manufacturer Part Number
None
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Spout Style
Pull-Out
Includes Drain
Drain Not Included
Warranty
Lifetime Limited
CEC Compliance
CEC Compliant
Flow Type
Spray
Operation Method
Manual
For Location
Kitchen
Inlet Connection Type
Compression
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Pressure - Maximum
60 psi
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines

Description

Item Gooseneck Pull Out Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.