
Gooseneck Rainhead Arm With 2-Way Diverter
Mfr # 76337-2BZ
Zoro # G601232258
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
18-1/16 in
Overall Width
3-1/16 in
Color/Finish
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76337-2BZ
Zoro #
G601232258
UPC #
885612485649
Country of Origin
Unknown
Dimensions
Length (In.)
18-1/16 in
Overall Width
3-1/16 in
Details
Color/Finish
Oil-Rubbed Bronze
Description
With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from a rainhead to handshower.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.