Zoro Homepage

Gooseneck Rainhead arm with 2-way diverter

  • Mfr # 76337-BGP

  • Zoro # G921665507


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
6.18 in
Finish
Vibrant Brushed Graphite
Width (In.)
3.08 in
Length
18.05 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76337-BGP
Zoro #
G921665507
UPC #
195711198303
Country of Origin
United States

Dimensions

Height (In.)
6.18 in
Width (In.)
3.08 in
Length
18.05 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Standards
ASME A112.18.1/CSA B125.1
Material
Brass

Description

With a graceful gooseneck curve, this showerarm includes a diverter that makes it easy to switch the water flow from a rainhead to handshower.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.